KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Snap Swch, 15A, 1 NO, 1 NC, Shrt Hinge Lever

VALUE BRAND| Zoro #: G0323951| Mfr #: 5JEE2

$5.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Z
Housing Material: Phenolic Case and Cover
Length: 1.94"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0323951 Mfr #: 5JEE2
Series: ZHousing Material: Phenolic Case and Cover
Length: 1.94"Mounting Dimension: 1.00" Centers
Differential Travel: 0.033"Operating Temp. Range: -13 Degrees to 185 Degrees F
Voltage Rating: 125/250/480VACItem:
Max. Pretravel: 0.260"Operating Force: 3.70 oz.
Depth: 0.69"Over Travel: 0.146"
Terminal Type: ScrewHeight: 1.35"
Actuator Length: 1.12"Contact Form: SPDT
Type of Actuator: Short Hinge LeverRelease Force: 0.75 oz.
Current Rating: 15aStandards: UL, CSA, CE
Country of Origin (subject to change): China

Description

Industrial Snap Switch, Series Z, Type of Actuator Short Hinge Lever, 1.12 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250/480VAC, Terminal Type Screw, Operating Force 3.70 oz., Max. Pretravel 0.260 In., Release Force 0.75 oz., Differential Travel 0.033 In., Over Travel 0.146 In., Length 1.94 In., Height 1.35 In., Depth 0.69 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F, Housing Material Phenolic Case and Cover

Reviews