KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Snap Swch, 15A, 2 NO, 2 NC, Pnl Mt Lng Plngr

VALUE BRAND| Zoro #: G0955753| Mfr #: 5JEH4

$8.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: S
Housing Material: Phenolic Case and Cover
Length: 1.823"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0955753 Mfr #: 5JEH4
Series: SHousing Material: Phenolic Case and Cover
Length: 1.823"Mounting Dimension: 1.00" Centers
Differential Travel: 0.015"Operating Temp. Range: -40 Degrees to 221 Degrees F
Voltage Rating: 125/250VACItem: Industrial Snap Action Switch
Max. Pretravel: 0.050"Operating Force: 29.96 oz.
Over Travel: 0.080"Terminal Type: 1/4" Quick Connect
Height: 1.125"Actuator Length: 1.82"
Contact Form: DPDTRelease Force: 6.00 oz.
Current Rating: 15aType of Actuator: Panel Mount Long Plunger
Country of Origin (subject to change): China

Description

Industrial Snap Switch, Series S, Type of Actuator Panel Mount Long Plunger, 1.82 In. Actuator Length, Contact Form DPDT, Current Rating 15A, Voltage Rating 125/250VAC, Terminal Type 1/4 In. Quick Connect, Operating Force 29.96 oz., Max. Pretravel 0.050 In., Release Force 6.00 oz., Differential Travel 0.015 In., Over Travel 0.080 In., Length 1.823 In., Height 1.125 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -40 Degrees to 221 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews