Snap Swch, 20A, 2 NO, 2 NC, Panel Mt Plunger

VALUE BRAND| Zoro #: G1538634| Mfr #: 5JEH6

$11.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: S
Housing Material: Phenolic Case and Cover
Length: 1.823"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1538634 Mfr #: 5JEH6
Series: SHousing Material: Phenolic Case and Cover
Length: 1.823"Mounting Dimension: 1.00" Centers
Differential Travel: 0.015"Operating Temp. Range: -40 Degrees to 221 Degrees F
Voltage Rating: 125/250VACItem:
Max. Pretravel: 0.100"Operating Force: 45.11 oz.
Over Travel: 0.050"Terminal Type: 1/4" Quick Connect
Height: 1.125"Actuator Length: 1.82"
Contact Form: DPDTRelease Force: 9.00 oz.
Current Rating: 20AType of Actuator: Panel Mount Plunger
Country of Origin (subject to change): China

Description

Industrial Snap Switch, Series S, Type of Actuator Panel Mount Plunger, 1.82 In. Actuator Length, Contact Form DPDT, Current Rating 20A, Voltage Rating 125/250VAC, Terminal Type 1/4 In. Quick Connect, Operating Force 45.11 oz., Max. Pretravel 0.100 In., Release Force 9.00 oz., Differential Travel 0.015 In., Over Travel 0.050 In., Length 1.823 In., Height 1.125 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -40 Degrees to 221 Degrees F, Housing Material Phenolic Case and Cover

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews