KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Snap Swch, 25A, 1 NO, 1 NC, Panel Mt Plunger

VALUE BRAND| Zoro #: G1377756| Mfr #: 5JEF8

$12.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Z
Housing Material: Phenolic Case and Cover
Length: 1.94"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1377756 Mfr #: 5JEF8
Series: ZHousing Material: Phenolic Case and Cover
Length: 1.94"Mounting Dimension: 1.00" Centers
Differential Travel: 0.008"Operating Temp. Range: -13 Degrees to 185 Degrees F
Voltage Rating: 125/250/480VACItem:
Max. Pretravel: 0.051"Operating Force: 22.03 oz.
Over Travel: 0.219"Terminal Type: Screw
Height: 1.28"Actuator Length: 1.94"
Contact Form: SPDTRelease Force: 10.00 oz.
Current Rating: 25AType of Actuator: Panel Mount Plunger
Country of Origin (subject to change): China

Description

Industrial Snap Switch, Series Z, Type of Actuator Panel Mount Plunger, 1.94 In. Actuator Length, Contact Form SPDT, Current Rating 25A, Voltage Rating 125/250/480VAC, Terminal Type Screw, Operating Force 22.03 oz., Max. Pretravel 0.051 In., Release Force 10.00 oz., Differential Travel 0.008 In., Over Travel 0.219 In., Length 1.94 In., Height 1.28 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F, Housing Material Phenolic Case and Cover

Reviews