Snap Swch, 25A, 1 NO, 1 NC, Pnl Mt Lng Plngr

VALUE BRAND| Zoro #: G2032177| Mfr #: 5JEG9

$5.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Release Force: 6.00 oz.
Voltage Rating: 125/250VAC
Actuator Length: 1.82"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2032177 Mfr #: 5JEG9
Release Force: 6.00 oz.Voltage Rating: 125/250VAC
Actuator Length: 1.82"Differential Travel: 0.015"
Operating Temp. Range: -40 Degrees to 221 Degrees FLength: 1.823"
Series: SMax. Pretravel: 0.100"
Housing Material: Phenolic Case and CoverOver Travel: 0.050"
Height: 0.64"Mounting Dimension: 1.00" Centers
Terminal Type: 1/4" Quick ConnectOperating Force: 29.96 oz.
Item: Contact Form: SPDT
Type of Actuator: Panel Mount Long PlungerCurrent Rating: 25A
Country of Origin (subject to change): China

Product Description

Industrial Snap Switch, Series S, Type of Actuator Panel Mount Long Plunger, 1.82 In. Actuator Length, Contact Form SPDT, Current Rating 25A, Voltage Rating 125/250VAC, Terminal Type 1/4 In. Quick Connect, Operating Force 29.96 oz., Max. Pretravel 0.100 In., Release Force 6.00 oz., Differential Travel 0.015 In., Over Travel 0.050 In., Length 1.823 In., Height 0.64 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -40 Degrees to 221 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews