Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Snap Switch, 15A, 1 NO, 1 NC, Hinge Lever

VALUE BRAND| Zoro #: G1522166| Mfr #: 5JEE0

$6.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Release Force: 0.50 oz.
Length: 1.94"
Voltage Rating: 125/250/480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1522166 Mfr #: 5JEE0
Release Force: 0.50 oz.Length: 1.94"
Voltage Rating: 125/250/480VACDepth: 0.69"
Actuator Length: 2.50"Differential Travel: 0.079"
Operating Temp. Range: -13 Degrees to 185 Degrees FTerminal Type: Screw
Series: ZMax. Pretravel: 0.394"
Housing Material: Phenolic Case and CoverOver Travel: 0.220"
Standards: UL, CSA, CEHeight: 1.51"
Mounting Dimension: 1.00" CentersCurrent Rating: 15a
Operating Force: 2.47 oz.Item:
Contact Form: SPDTType of Actuator: Hinge Lever
Country of Origin (subject to change): China

Description

Industrial Snap Switch, Series Z, Type of Actuator Hinge Lever, 2.50 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250/480VAC, Terminal Type Screw, Operating Force 2.47 oz., Max. Pretravel 0.394 In., Release Force 0.50 oz., Differential Travel 0.079 In., Over Travel 0.220 In., Length 1.94 In., Height 1.51 In., Depth 0.69 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F, Housing Material Phenolic Case and Cover

Reviews