Snap Switch, 15A, 1 NO, 1 NC, Leaf Lever

VALUE BRAND| Zoro #: G1056763| Mfr #: 5JEE6

$7.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1056763 Mfr #: 5JEE6
Watertight - Snap Action Switch: NoItem: Industrial Snap Action Switch
Lever Actuator Length - Snap Action Switch: 1.94"Housing Material: Phenolic Case and Cover
Actuator Type - Snap Action Switch: Lever, LeafAC Contact Rating - Snap Action Switch: 15A @ 480V
Basic Actuator Type - Snap Action Switch: LeverElectrical Connection - Snap Action Switch: Screw
Over Travel: 0.063"Mounting Dimension - Snap Action Switch: 1.00" Centers
Differential Travel: 0.051"Contact Form- Switches: SPDT
Release Force: 0.50 oz.Snap Action Switch Type: Industrial Snap Action Switch
Max. Pretravel: 0.157"Width - Snap Action Switch: 1.94"
Operating Temp. Range: -13 Degrees to 185 Degrees FHeight - Snap Action Switch: 1.18"
Series: ZNumber of Circuits - Snap Action Switch: 1
Operating Force: 5.29 oz.Country of Origin (subject to change): China

Product Description

Industrial Snap Action Switch, Lever, Leaf, AC Contact Rating - Snap Action Switch 15A @ 480V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.94 In., Height - Snap Action Switch 1.18 In., Width - Snap Action Switch 1.94 In., Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 In. Centers, Series Z

Product Reviews

Save 15%. Sign up for Z-mail.