Snap Switch, 15A, 1 NO, 1 NC, Pin Plunger

VALUE BRAND| Zoro #: G1986047| Mfr #: 5JED4

$5.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1986047 Mfr #: 5JED4
Item: Industrial Snap SwitchType of Actuator: Pin Plunger
Mounting Dimension: 1.00" CentersTerminal Type: Screw
Current Rating: 15ALength: 1.94"
Height: 0.95"Operating Temp. Range: -13 Degrees to 185 Degrees F
Over Travel: 0.005"Series: Z
Differential Travel: 0.002"Operating Force: 12.34 oz.
Release Force: 4.02 oz.Housing Material: Phenolic Case and Cover
Max. Pretravel: 0.016"Contact Form: SPDT
Actuator Length: 1.94"Voltage Rating: 125/250/480VAC
Country of Origin (subject to change): China

Product Description

Industrial Snap Switch, Series Z, Type of Actuator Pin Plunger, 1.94 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250/480VAC, Terminal Type Screw, Operating Force 12.34 oz., Max. Pretravel 0.016 In., Release Force 4.02 oz., Differential Travel 0.002 In., Over Travel 0.005 In., Length 1.94 In., Height 0.95 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F, Housing Material Phenolic Case and Cover

Product Reviews

Save 15%. Sign up for Z-mail.