Snap Switch, 15A, 2 NO, 2 NC, Pin Plunger

VALUE BRAND| Zoro #: G1904332| Mfr #: 5JEH0

$4.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1904332 Mfr #: 5JEH0
Item: Industrial Snap SwitchType of Actuator: Pin Plunger
Mounting Dimension: 1.00" CentersTerminal Type: 1/4" Quick Connect
Current Rating: 15ALength: 1.823"
Height: 1.125"Operating Temp. Range: -40 Degrees to 221 Degrees F
Over Travel: 0.080"Series: S
Differential Travel: 0.015"Operating Force: 29.96 oz.
Release Force: 6.00 oz.Housing Material: Phenolic Case and Cover
Max. Pretravel: 0.050"Contact Form: DPDT
Actuator Length: 1.82"Voltage Rating: 125/250VAC
Country of Origin (subject to change): China

Product Description

Industrial Snap Switch, Series S, Type of Actuator Pin Plunger, 1.82 In. Actuator Length, Contact Form DPDT, Current Rating 15A, Voltage Rating 125/250VAC, Terminal Type 1/4 In. Quick Connect, Operating Force 29.96 oz., Max. Pretravel 0.050 In., Release Force 6.00 oz., Differential Travel 0.015 In., Over Travel 0.080 In., Length 1.823 In., Height 1.125 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -40 Degrees to 221 Degrees F, Housing Material Phenolic Case and Cover

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.