Snap Switch, 15A, SPDT, Hinge Lever

VALUE BRAND| Zoro #: G1178283| Mfr #: 6A888

$3.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Depth: 0.64"
Height: 0.64"
Length: 1.823"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1178283 Mfr #: 6A888
Standards: UL, CSAType of Actuator: Hinge Lever
Mounting Dimension: 1.00" CentersTerminal Type: 1/4" Quick Connect
Over Travel: 0.187"Operating Force: 3.53 oz.
Differential Travel: 2.77mmHousing Material: Phenolic Case and Cover
Release Force: 0.49 oz.Contact Form: SPDT
Max. Pretravel: 0.250"Voltage Rating: 125/250VAC
Actuator Length: 2.50"Length: 1.823"
Current Rating: 15aHeight: 0.64"
Depth: 0.64"Operating Temp. Range: -25 Degrees to 80 Degrees C
Series: SCountry of Origin (subject to change): China

Product Description

Industrial Snap Switch, Series S, Type of Actuator Hinge Lever, 2.50 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250VAC, Terminal Type 1/4 In. Quick Connect, Operating Force 3.53 oz., Max. Pretravel 0.250 In., Release Force 0.49 oz., Differential Travel 2.77mm, Over Travel 0.187 In., Length 1.823 In., Height 0.64 In., Depth 0.64 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -25 Degrees to 80 Degrees C, Housing Material Phenolic Case and Cover

Product Reviews