Snap Switch, 15A, SPDT, Hinge Roller Lever

VALUE BRAND| Zoro #: G1650975| Mfr #: 6A889

$4.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type of Actuator: Hinge Roller Lever
Length: 1.823"
Depth: 0.64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1650975 Mfr #: 6A889
Type of Actuator: Hinge Roller LeverLength: 1.823"
Depth: 0.64"Mounting Dimension: 1.00" Centers
Housing Material: Phenolic Case and CoverActuator Length: 0.96"
Max. Pretravel: 0.250"Over Travel: 0.187"
Series: SRelease Force: 0.60 oz.
Operating Force: 3.53 oz.Voltage Rating: 125/250VAC
Differential Travel: 1.14mmItem: Industrial Snap Action Switch
Contact Form: SPDTOperating Temp. Range: -25 Degrees to 80 Degrees C
Current Rating: 15aHeight: 0.64"
Terminal Type: 1/4" Quick ConnectStandards: UL, CSA
Country of Origin (subject to change): China

Description

Industrial Snap Switch, Series S, Type of Actuator Hinge Roller Lever, 0.96 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250VAC, Terminal Type 1/4 In. Quick Connect, Operating Force 3.53 oz., Max. Pretravel 0.250 In., Release Force 0.60 oz., Differential Travel 1.14mm, Over Travel 0.187 In., Length 1.823 In., Height 0.64 In., Depth 0.64 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -25 Degrees to 80 Degrees C

Reviews