Snap Switch, 15A, SPDT, Panel Mount Plunger

VALUE BRAND| Zoro #: G2429061| Mfr #: 6A887

$3.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Release Force: 3.00 oz.
Length: 1.823"
Voltage Rating: 125/250VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2429061 Mfr #: 6A887
Release Force: 3.00 oz.Length: 1.823"
Voltage Rating: 125/250VACDepth: 0.64"
Actuator Length: 1.82"Differential Travel: 0.05 to 0.20mm
Operating Temp. Range: -25 Degrees to 80 Degrees CTerminal Type: 1/4" Quick Connect
Series: SMax. Pretravel: 0.050"
Housing Material: Phenolic Case and CoverOver Travel: 0.108"
Height: 0.64"Mounting Dimension: 1.00" Centers
Current Rating: 15aOperating Force: 14.98 oz.
Item: Contact Form: SPDT
Type of Actuator: Panel Mount PlungerCountry of Origin (subject to change): China

Description

Industrial Snap Switch, Series S, Type of Actuator Panel Mount Plunger, 1.82 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250VAC, Terminal Type 1/4 In. Quick Connect, Operating Force 14.98 oz., Max. Pretravel 0.050 In., Release Force 3.00 oz., Differential Travel 0.05 to 0.20mm, Over Travel 0.108 In., Length 1.823 In., Height 0.64 In., Depth 0.64 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -25 Degrees to 80 Degrees C

Reviews