Snap Switch, 20A, 1 NO, 1 NC, Hinge Lever

VALUE BRAND| Zoro #: G2373655| Mfr #: 5JEF1

$6.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Z
Housing Material: Phenolic Case and Cover
Length: 1.94"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2373655 Mfr #: 5JEF1
Series: ZHousing Material: Phenolic Case and Cover
Length: 1.94"Mounting Dimension: 1.00" Centers
Differential Travel: 0.085"Operating Temp. Range: -13 Degrees to 185 Degrees F
Voltage Rating: 125/250/480VACItem:
Max. Pretravel: 0.626"Operating Force: 3.18 oz.
Depth: 0.69"Over Travel: 0.078"
Terminal Type: ScrewHeight: 1.37"
Actuator Length: 2.50"Contact Form: SPDT
Type of Actuator: Hinge LeverRelease Force: 0.50 oz.
Current Rating: 20AStandards: UL, CSA, CE
Country of Origin (subject to change): China

Description

Industrial Snap Switch, Series Z, Type of Actuator Hinge Lever, 2.50 In. Actuator Length, Contact Form SPDT, Current Rating 20A, Voltage Rating 125/250/480VAC, Terminal Type Screw, Operating Force 3.18 oz., Max. Pretravel 0.626 In., Release Force 0.50 oz., Differential Travel 0.085 In., Over Travel 0.078 In., Length 1.94 In., Height 1.37 In., Depth 0.69 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F, Housing Material Phenolic Case and Cover

Reviews