KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Snap Switch, 20A, 1 NO, 1 NC, Pin Plunger

VALUE BRAND| Zoro #: G1277141| Mfr #: 5JEE8

$5.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Z
Housing Material: Phenolic Case and Cover
Length: 1.94"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1277141 Mfr #: 5JEE8
Series: ZHousing Material: Phenolic Case and Cover
Length: 1.94"Mounting Dimension: 1.00" Centers
Differential Travel: 0.008"Operating Temp. Range: -13 Degrees to 185 Degrees F
Voltage Rating: 125/250/480VACItem:
Max. Pretravel: 0.051"Operating Force: 22.03 oz.
Over Travel: 0.010"Terminal Type: Screw
Height: 0.95"Actuator Length: 1.94"
Contact Form: SPDTRelease Force: 10.00 oz.
Current Rating: 20AType of Actuator: Pin Plunger
Country of Origin (subject to change): China

Description

Industrial Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 20A @ 480V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch Not Applicable, Height - Snap Action Switch 0.95 In., Width - Snap Action Switch 1.94 In., Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 In. Centers, Series Z

Reviews