Snap Switch, 25A, 1 NO, 1 NC, Hinge Lever

VALUE BRAND| Zoro #: G2022501| Mfr #: 5JEG2

$9.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Release Force: 0.49 oz.
Length: 1.823"
Voltage Rating: 125/250/480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2022501 Mfr #: 5JEG2
Release Force: 0.49 oz.Length: 1.823"
Voltage Rating: 125/250/480VACDepth: 0.64"
Actuator Length: 1.50"Differential Travel: 0.093"
Operating Temp. Range: -40 Degrees to 221 Degrees FTerminal Type: Screw
Series: ZMax. Pretravel: 0.250"
Housing Material: Phenolic Case and CoverOver Travel: 0.187"
Standards: UL, CSA, CEHeight: 0.64"
Mounting Dimension: 1.00" CentersCurrent Rating: 25A
Operating Force: 3.53 oz.Item:
Contact Form: SPDTType of Actuator: Hinge Lever
Country of Origin (subject to change): China

Description

Industrial Snap Switch, Series Z, Type of Actuator Hinge Lever, 1.50 In. Actuator Length, Contact Form SPDT, Current Rating 25A, Voltage Rating 125/250/480VAC, Terminal Type Screw, Operating Force 3.53 oz., Max. Pretravel 0.250 In., Release Force 0.49 oz., Differential Travel 0.093 In., Over Travel 0.187 In., Length 1.823 In., Height 0.64 In., Depth 0.64 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -40 Degrees to 221 Degrees F, Housing Material Phenolic Case and Cover

Reviews