KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Snap Switch, 25A, 1 NO, 1 NC, Pin Plunger

VALUE BRAND| Zoro #: G1074263| Mfr #: 5JEG0

$7.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Z
Housing Material: Phenolic Case and Cover
Length: 1.823"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1074263 Mfr #: 5JEG0
Series: ZHousing Material: Phenolic Case and Cover
Length: 1.823"Mounting Dimension: 1.00" Centers
Differential Travel: 0.015"Operating Temp. Range: -40 Degrees to 221 Degrees F
Voltage Rating: 125/250/480VACItem:
Max. Pretravel: 0.050"Operating Force: 14.98 oz.
Over Travel: 0.100"Terminal Type: Screw
Height: 0.64"Actuator Length: 1.82"
Contact Form: SPDTRelease Force: 3.00 oz.
Current Rating: 25AType of Actuator: Pin Plunger
Country of Origin (subject to change): China

Description

Industrial Snap Switch, Series Z, Type of Actuator Pin Plunger, 1.82 In. Actuator Length, Contact Form SPDT, Current Rating 25A, Voltage Rating 125/250/480VAC, Terminal Type Screw, Operating Force 14.98 oz., Max. Pretravel 0.050 In., Release Force 3.00 oz., Differential Travel 0.015 In., Over Travel 0.100 In., Length 1.823 In., Height 0.64 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -40 Degrees to 221 Degrees F, Housing Material Phenolic Case and Cover

Reviews