KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Snap Switch, 25A, 1 NO, 1 NC, Pin Plunger

VALUE BRAND| Zoro #: G1499136| Mfr #: 5JEG5

$3.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: S
Housing Material: Phenolic Case and Cover
Length: 1.823"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1499136 Mfr #: 5JEG5
Series: SHousing Material: Phenolic Case and Cover
Length: 1.823"Mounting Dimension: 1.00" Centers
Differential Travel: 0.015"Operating Temp. Range: -40 Degrees to 221 Degrees F
Voltage Rating: 125/250VACItem:
Max. Pretravel: 0.100"Operating Force: 29.96 oz.
Over Travel: 0.050"Terminal Type: 1/4" Quick Connect
Height: 0.64"Actuator Length: 1.82"
Contact Form: SPDTRelease Force: 6.00 oz.
Current Rating: 25AType of Actuator: Pin Plunger
Country of Origin (subject to change): China

Description

Industrial Snap Switch, Series S, Type of Actuator Pin Plunger, 1.82 In. Actuator Length, Contact Form SPDT, Current Rating 25A, Voltage Rating 125/250VAC, Terminal Type 1/4 In. Quick Connect, Operating Force 29.96 oz., Max. Pretravel 0.100 In., Release Force 6.00 oz., Differential Travel 0.015 In., Over Travel 0.050 In., Length 1.823 In., Height 0.64 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -40 Degrees to 221 Degrees F, Housing Material Phenolic Case and Cover

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews