Snap Switch, 25A, 1 NO, 1 NC, Short Plunger

VALUE BRAND| Zoro #: G2462862| Mfr #: 5JEG1

$10.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2462862 Mfr #: 5JEG1
Watertight - Snap Action Switch: NoItem: Industrial Snap Action Switch
Standards: UL, CSA, CEDifferential Travel: 0.015"
Contact Form- Switches: SPDTRelease Force: 3.00 oz.
Snap Action Switch Type: Industrial Snap Action SwitchMax. Pretravel: 0.050"
Depth - Snap Action Switch: 0.64"Width - Snap Action Switch: 1.82"
Operating Temp. Range: -40 Degrees to 221 Degrees FHeight - Snap Action Switch: 0.64"
Series: ZNumber of Circuits - Snap Action Switch: 1
Operating Force: 14.98 oz.Lever Actuator Length - Snap Action Switch: Not Applicable
Housing Material: Phenolic Case and CoverActuator Type - Snap Action Switch: Plunger, Short
AC Contact Rating - Snap Action Switch: 25A @ 480VBasic Actuator Type - Snap Action Switch: Plunger
Electrical Connection - Snap Action Switch: ScrewOver Travel: 0.100"
Mounting Dimension - Snap Action Switch: 1.00" CentersCountry of Origin (subject to change): China

Product Description

Industrial Snap Action Switch, Plunger, Short, AC Contact Rating - Snap Action Switch 25A @ 480V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch Not Applicable, Height - Snap Action Switch 0.64 In., Width - Snap Action Switch 1.82 In., Depth - Snap Action Switch 0.64 In., Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 In. Centers, Series Z

Product Reviews

Save 15%. Sign up for Z-mail.