Snatch Block, Synthtc Rope, 6000 lb Cap.

VALUE BRAND| Zoro #: G1076905| Mfr #: 5RRV6

$79.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sheave Material: Steel
Working Load Limit: 6000 lb.
Finish: Epoxy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1076905 Mfr #: 5RRV6
Sheave Material: SteelWorking Load Limit: 6000 lb.
Finish: EpoxyBearing Type: Bronze
Designed For: Synthetic RopeBlock Material: Galvanized Steel
Sheave Outside Dia.: 6"Item: Snatch Block
Attachment Type: Swivel HookSheave Inside Dia.: 1-1/32"
Eye Hook Inside Dia.: 7/8"Rope Dia.: 3/4"
Country of Origin (subject to change): China

Description

Snatch Block, Designed For Synthetic Rope, Attachment Type Swivel Hook, Rope Dia. 3/4 In., Working Load Limit 6000 lb., Sheave Outside Dia. 6 In., Bearing Type Bronze, Block Material Galvanized Steel, Sheave Material Steel, Finish Epoxy

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews