Snatch Block, Wire Rope, 2000 lb Load Cap.

VALUE BRAND| Zoro #: G1899667| Mfr #: 5RRU8

$16.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Cable Size: 3/8"
Sheave Outside Dia.: 3"
Item: Snatch Block
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1899667 Mfr #: 5RRU8
Max. Cable Size: 3/8"Sheave Outside Dia.: 3"
Item: Snatch BlockSheave Material: Steel
Attachment Type: PlainWorking Load Limit: 2000 lb.
Finish: Powder CoatedBlock Material: Steel
Designed For: Wire RopeCountry of Origin (subject to change): China

Description

Snatch Block, Designed For Wire Rope, Attachment Type Plain, Max. Cable Size 3/8 In., Working Load Limit 2000 lb., Sheave Outside Dia. 3 In., Block Material Steel, Sheave Material Steel, Finish Powder Coated

Reviews