KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Snatch Block, Wire Rope, 2000 lb Load Cap.

VALUE BRAND| Zoro #: G1894033| Mfr #: 5RRV1

$22.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Cable Size: 3/8"
Item: Snatch Block
Includes: With Swivel Eye
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1894033 Mfr #: 5RRV1
Max. Cable Size: 3/8"Item: Snatch Block
Includes: With Swivel EyeSheave Material: Steel
Attachment Type: Swivel EyeWorking Load Limit: 2000 lb.
Finish: Powder CoatedBlock Material: Steel
Designed For: Wire RopeSheave Outside Dia.: 3"
Country of Origin (subject to change): China

Description

Snatch Block, Designed For Wire Rope, Attachment Type Swivel Eye, Max. Cable Size 3/8 In., Working Load Limit 2000 lb., Sheave Outside Dia. 3 In., Block Material Steel, Sheave Material Steel, Finish Powder Coated, Includes With Swivel Eye

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews