Snatch Block, Wire Rope, 3000 lb Load Cap.

VALUE BRAND| Zoro #: G1409712| Mfr #: 5RRU9

$22.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Powder Coated
Item: Snatch Block
Sheave Material: Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1409712 Mfr #: 5RRU9
Sheave Material: SteelItem: Snatch Block
Finish: Powder CoatedMax. Cable Size: 5/8"
Sheave Outside Dia.: 4"Attachment Type: Plain
Working Load Limit: 3000 lb.Block Material: Steel
Designed For: Wire RopeCountry of Origin (subject to change): China

Product Description

Snatch Block, Designed For Wire Rope, Attachment Type Plain, Max. Cable Size 5/8 In., Working Load Limit 3,000 lb., Sheave Outside Dia. 4 In., Block Material Steel, Sheave Material Steel, Finish Powder Coated

Product Reviews