KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Painters Sock Head, Cotton Knit, White

VALUE BRAND| Zoro #: G1164046| Mfr #: 2AJU1

$1.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 6"
Item: Sock Hood
Material: Cotton Knit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1164046 Mfr #: 2AJU1
Length: 6"Item: Sock Hood
Material: Cotton KnitSize: Universal
Color: BeigeCountry of Origin (subject to change): China

Description

Disposable Hood, Cotton Knit, Length 6 In., Size Universal, Natural, Hoods Face Style Elastic, Package Type Bag

Reviews