Socket Adapter Kit, Porcelain Keyless

VALUE BRAND| Zoro #: G2025082| Mfr #: 4TGK4

$4.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Porcelain Socket
Includes: 1 Socket, 1 Screw Collar Loop, 1 Fiber Washer, 1 Lock Nut 1 1/8-IP x 1" Nipple & 1 1/8-IP x 2" Nipple
Type: Keyless, 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2025082 Mfr #: 4TGK4
Item: Porcelain SocketIncludes: 1 Socket, 1 Screw Collar Loop, 1 Fiber Washer, 1 Lock Nut 1 1/8-IP x 1" Nipple & 1 1/8-IP x 2" Nipple
Type: Keyless, 1/8"Country of Origin (subject to change): China

Description

Porcelain Socket, Keyless, 1/8", Includes 1 Socket, 1 Screw Collar Loop, 1 Fiber Washer, 1 Lock Nut 1 1/8-IP x 1" Nipple & 1 1/8-IP x 2" Nipple, Package Quantity 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews