Socket Head Asst, Chr, 120 PC, 24 Szs

VALUE BRAND| Zoro #: G0642905| Mfr #: MK619SH

$253.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0642905 Mfr #: MK619SH
System of Measurement: InchNumber of Pieces: 120
Number of Sizes: 24Includes: (5) Each: 1/4-28x5/8", x3/4", x7/8", x1", x1-1/4", x1-1/2", x1-3/4", x2", x2-1/4", 5/16-24x5/8", x3/4", x7/8", x1", x1-1/4", x1-1/2", x1-3/4", x2", x2-1/4", 3/8-24x3/4", x1", x1-1/4", x1-1/2", x1-3/4", x2", Plastic Container
Item: Socket Head Cap Screw AssortmentFinish: Polished chrome
Head Type: StandardType: Smooth Socket Head
Material: Alloy steelCountry of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw Assortment, Type Smooth Socket Head, Head Type Standard, Alloy Steel, Finish Polished Chrome, Number of Pieces 120, Number of Sizes 24, Includes (5) Each: 1/4-28x5/8 In., x3/4 In., x7/8 In., x1 In., x1-1/4 In., x1-1/2 In., x1-3/4 In., x2 In., x2-1/4 In., 5/16-24x5/8 In., x3/4 In., x7/8 In., x1 In., x1-1/4 In., x1-1/2 In., x1-3/4 In., x2 In., x2-1/4 In., 3/8-24x3/4 In., x1 In., x1-1/4 In., x1-1/2 In., x1-3/4 In., x2 In., Plastic Container
Save 15%. Sign up for Z-mail.