Socket, Nut Driver, 1/4

VALUE BRAND| Zoro #: G1429057| Mfr #: 106848

$10.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1429057 Mfr #: 106848
Finish: PolishedMaterial: Steel
Application: For 1/4" Concrete Rod HangersItem: Concrete Nut Driver Socket
Type: 1/4" Male Hex DriveRod Size: 1/4"
Color: BlueIncludes: N/A
Country of Origin (subject to change): Taiwan

Product Description

Concrete Nut Driver Socket, 1/4 In, Polished Steel, Blue

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.