Socket, Nut Driver

VALUE BRAND| Zoro #: G1714465| Mfr #: 2GE67

$10.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1714465 Mfr #: 2GE67
Finish: PolishedMaterial: steel
Application: For all 1/4, 3/8, and 1/2" Wood and Steel Rod HangersItem: Steel/Wood Nut Driver Socket
Type: UniversalRod Size: Universal
Color: REDIncludes: N/A
Country of Origin (subject to change): Taiwan

Product Description

Steel/Wood Nut Driver Socket, Universal, Polished Steel, Red

Product Reviews

Save 15%. Sign up for Z-mail.