Socket Set Screw, Cone, 1/4-20x1, PK50

VALUE BRAND |Zoro #: G2308162|Mfr #: 5WJT6

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2308162 Mfr #: 5WJT6
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 1/8"Thread Size: 1/4-20
Material: Alloy SteelItem: Socket Set Screw
Class: 3APoint Type: Cone
Overall Length: 1"Finish: Black Oxide
Decimal Equivalent: 0.125"Point Material: Alloy Steel
Rockwell Hardness: HRC 45-53Meets: ASME B18.3/ASTM F912
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 1/4-20, Point Type Cone, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/8", Overall Length 1", Point Dia., Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.