KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, Cone, 3/8-24x1/2, PK50

VALUE BRAND| Zoro #: G2446674| Mfr #: 5WJU9

$18.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 3/8-24
Overall Length: 1/2"
Class: 3A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2446674 Mfr #: 5WJU9
Thread Size: 3/8-24Overall Length: 1/2"
Class: 3AFinish: black oxide
Meets: ASME B18.3/ASTM F912Rockwell Hardness: HRC 45-53
Item: Socket Set ScrewDecimal Equivalent: 0.188"
Drive Type: Hex SocketPoint Type: Cone
Package Quantity: 50Point Material: Alloy Steel
System of Measurement: InchMaterial: Alloy steel
Drive Size: 3/16"Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 3/8-24, Point Type Cone, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/16", Overall Length 1/2", Point Dia., Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 50

Reviews