Socket Set Screw, Cone, 5/16-18x3/4, PK50

VALUE BRAND |Zoro #: G1562617|Mfr #: 5WJT9

$15.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1562617 Mfr #: 5WJT9
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 5/32"Thread Size: 5/16-18
Class: 3AMaterial: Alloy Steel
Item: Socket Set ScrewFinish: Black Oxide
Decimal Equivalent: 0.156"Point Material: Alloy Steel
Rockwell Hardness: HRC 45-53Meets: ASME B18.3/ASTM F912
Point Type: ConeOverall Length: 3/4"
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 5/16-18, Point Type Cone, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/32", Overall Length 3/4", Point Dia., Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.