Socket Set Screw, Cup, 0-80x1/4, PK50

VALUE BRAND| Zoro #: G0523896| Mfr #: 5MNV9

$19.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Rockwell Hardness: HRC 45-53
Drive Size: 0.028"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0523896 Mfr #: 5MNV9
Package Quantity: 50Rockwell Hardness: HRC 45-53
Drive Size: 0.028"Finish: Plain
Overall Length: 1/4"Thread Size: 0-80
Point Dia.: 0.027 to 0.033"Material: 18-8 Stainless Steel
Class: 3ADrive Type: Hex Socket
Item: Socket Set ScrewDecimal Equivalent: 0.028"
Point Type: CupMeets: ASME B18.3/ASTM F912
Point Material: 18-8 Stainless SteelSystem of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, 18-8 Stainless Steel, Plain Finish, Thread Size 0-80, Point Type Cup, Point Material 18-8 Stainless Steel, Drive Type Hex Socket, Drive Size 0.028", Overall Length 1/4", Point Dia. 0.027 to 0.033", Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 50

Reviews