Shop Alternate Products
This Product is Discontinued
Zoro Select
Socket Set Screw, Cup, 0-80x1/8, PK50 (Discontinued)
Mfr # 5WJV4
Zoro # G1196693
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size #0-80
- Overall Length 1/8 in
- Drive Type Socket
- Drive Size 1/32 in
Customers Also Purchased
- Brand Zoro Select
-
MFR #
5WJV4
-
Zoro #
G1196693
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #0-80 |
Overall Length | 1/8 in |
Drive Size | 1/32 in |
Minimum Point Diameter | 0.027 in |
Maximum Point Diameter | 0.033 in |
Head Height | Not Applicable |
Screw Size | #0-80 |
Minimum Head Height | Not Applicable |
Slotted Head Diameter | Not Applicable |
Maximum Head Height | Not Applicable |
Dimensional Standards | ASME B18.3 |
Slotted Head Height | Not Applicable |
Dia./Thread Size | #0-80 |
Point Dia. | 0.027 to 0.033 in |
Details
System of Measurement | Inch |
Drive Type | Socket |
Point Type | Cup |
Point type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Socket Set Screw |
Decimal Equivalent | 0.028 in |
Rockwell Hardness | C45 to C53 |
Meets | ASME B18.3/ASTM F912 |
Class | 3A |
Head Type | Headless |
Material Quality Standards | ASTM F912 |
Thread Fit | 3A |
Head Shape | Headless |
Finish Type | Black Oxide |
Thread Type | Fine |
Material Type | Steel |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #0-80, Overall Length 1/8 in, Drive Type Socket, Drive Size 1/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.028 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.033 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.027 in