LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, 1-72x1/16, PK50

VALUE BRAND| Zoro #: G2343853| Mfr #: 5MNW0

$17.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2343853 Mfr #: 5MNW0
Meets: ASME B18.3/ASTM F912Item: Socket Set Screw
Point Dia.: 0.033 to 0.040"Decimal Equivalent: 0.028"
Drive Type: Hex SocketThread Size: 1-72
Drive Size: 0.028"Class: 3A
Point Type: CupSystem of Measurement: Inch
Overall Length: 1/16"Material: 18-8 Stainless Steel
Finish: PlainPoint Material: 18-8 Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, 18-8 Stainless Steel, Finish Plain, Thread Size 1-72, Point Type Cup, Point Material 18-8 Stainless Steel, Drive Type Hex Socket, Drive Size 0.028 In., Decimal Equivalent 0.028 In., Overall Length 1/16 In., Point Dia. 0.033 to 0.040 In., Class 3A, Meets ASME B18.3/ASTM F912, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.