KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, 1-72x1/8, PK50

VALUE BRAND| Zoro #: G2354414| Mfr #: 5WJV9

$22.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 1-72
Overall Length: 1/8"
Class: 3A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2354414 Mfr #: 5WJV9
Thread Size: 1-72Overall Length: 1/8"
Class: 3AFinish: black oxide
Point Dia.: 0.033 to 0.040"Meets: ASME B18.3/ASTM F912
Rockwell Hardness: HRC 45-53Item: Socket Set Screw
Decimal Equivalent: 0.028"Drive Type: Hex Socket
Point Type: CupPackage Quantity: 50
Point Material: Alloy SteelSystem of Measurement: Inch
Material: Alloy steelDrive Size: 0.028"
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 1-72, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 0.028", Overall Length 1/8", Point Dia. 0.033 to 0.040", Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 50

Reviews