Socket Set Screw, Cup, 1-72x3/16, PK50

VALUE BRAND| Zoro #: G1937521| Mfr #: 5WJW0

$15.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Rockwell Hardness: HRC 45-53
Drive Size: 0.028"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1937521 Mfr #: 5WJW0
Package Quantity: 50Rockwell Hardness: HRC 45-53
Drive Size: 0.028"Finish: black oxide
Overall Length: 3/16"Thread Size: 1-72
Point Dia.: 0.033 to 0.040"Material: Alloy steel
Class: 3ADrive Type: Hex Socket
Item: Socket Set ScrewDecimal Equivalent: 0.028"
Point Type: CupMeets: ASME B18.3/ASTM F912
Point Material: Alloy SteelSystem of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 1-72, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 0.028", Overall Length 3/16", Point Dia. 0.033 to 0.040", Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 50

Reviews