Socket Set Screw, Cup, 10-24x2, PK25

VALUE BRAND| Zoro #: G1432252| Mfr #: 6ZY85

$15.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1432252 Mfr #: 6ZY85
Meets: ANSI/ASME B18.3Thread Size: 10-24
Drive Type: Hex SocketPoint Dia.: 0.088 to 0.102"
Point Type: CupSystem of Measurement: Inch
Decimal Equivalent: 0.190"Finish: Plain
Material: Alloy SteelDrive Size: 3/32"
Class: 3AItem: Socket Set Screw
Rockwell Hardness: HRC45 to HRC53Overall Length: 2"
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 3/32 In, Thread Size 10-24, Decimal Equivalent 0.190 In, Length 2 In, Point Dia 0.088 to 0.102 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 25
Save 15%. Sign up for Z-mail.