Socket Set Screw, Cup, 10-32x2, PK25

VALUE BRAND |Zoro #: G2167067|Mfr #: 3MB92

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2167067 Mfr #: 3MB92
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 3/32"Point Type: Cup
Thread Size: 10-32Item: Socket Set Screw
Class: 3APoint Dia.: 0.088 to 0.102"
Rockwell Hardness: HRC45 to HRC53Meets: ANSI/ASME B18.3
Overall Length: 2"Material: Alloy Steel
Finish: PlainDecimal Equivalent: 0.190"
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 3/32 In, Thread Size 10-32, Decimal Equivalent 0.190 In, Length 2 In, Point Dia 0.088 to 0.102 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 25

Product Reviews

Save 15% when you sign up for Z-mail.