Socket Set Screw, Cup, 10-32x5/8, PK100

VALUE BRAND| Zoro #: G0421005| Mfr #: U51261.019.0062

$12.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0421005 Mfr #: U51261.019.0062
System of Measurement: InchClass: 3A
Drive Type: Hex SocketThread Size: 10-32
Item: Socket Set ScrewDrive Size: 3/32"
Point Type: CupPoint Dia.: 0.880 to 0.102"
Rockwell Hardness: 96 HRB to 33 HRCMeets: ASME B18.3
Overall Length: 5/8"Type: Standard
Material: 18-8 Stainless SteelFinish: Plain
Decimal Equivalent: 0.094"Point Material: Stainless Steel 304
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Standard, 18-8 Stainless Steel, Plain Finish, Thread Size 10-32, Point Type Cup, Point Material 18-8 Stainless Steel, Drive Type Hex Socket, Drive Size 3/32", Overall Length 5/8", Point Dia. 0.880 to 0.102", Class 3A, Rockwell Hardness B85-B95, Meets ANSI B18.3, Package Quantity 100
Save 15%. Sign up for Z-mail.