Socket Set Screw, Cup, 1/2-13x1-1/4, PK100

VALUE BRAND| Zoro #: G2344194| Mfr #: 409097-PG

$39.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2344194 Mfr #: 409097-PG
Drive Type: SquareSystem of Measurement: Inch
Meets: ASME B18.6.2Drive Size: 1/2"
Finish: PlainPoint Type: Cup
Head Width: 1/2"Thread Size: 1/2-13
Material: 1018-1022 Carbon SteelItem: Socket Set Screw
Head Height: 3/8"Rockwell Hardness: HR15N 83 Min Surface Hardness
Decimal Equivalent: 0.500"Point Dia.: 9/32"
Overall Length: 1-1/4"Country of Origin (subject to change): Taiwan

Product Description

Socket Set Screw, 1018/1022 Steel, Plain Finish, Thread Size 1/2-13, Point Type Cup, Drive Type Square, Drive Size 1/2", Overall Length 1 1/4", Point Dia. 9/32", Head Width 1/2", Head Height 3/8", Rockwell Hardness HR15N 83 Min Surface Hardness, Meets ASME B18.6.2, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.