Socket Set Screw, Cup, 1/2-13x1-1/4, PK5

VALUE BRAND| Zoro #: G2400465| Mfr #: 2WA51

$10.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2400465 Mfr #: 2WA51
System of Measurement: InchMeets: ANSI/ASME B18.3
Finish: PlainPoint Type: Cup
Thread Size: 1/2-13Item: Socket Set Screw
Decimal Equivalent: 0.500"Class: 3A
Temp. Range (F): -Point Material: -
Point Dia.: 0.291"Rockwell Hardness: HRB 96 to HRC33
Overall Length: 1-1/4"Drive Type: Square
Drive Size: 1/2"Type: -
Material: 18-8 Stainless SteelHead Width: -
Country of Origin (subject to change): India

Product Description

Socket Set Screw, 18-8 Stainless Steel, Plain Finish, Cup Point, Drive Size 1/4 In, Thread Size 1/2-13, Decimal Equivalent 0.500 In, Overall Length 1 1/4 In, Point Dia 0.291 In, Class 3A, Rockwell Hardness HRB 96-HRC33, Meets ANSI/ASME B18.3, Package 5

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.