Socket Set Screw, Cup, 1/2-13x1, PK100

VALUE BRAND| Zoro #: G2200852| Mfr #: 409096-PG

$41.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2200852 Mfr #: 409096-PG
System of Measurement: InchItem: Socket Set Screw
Drive Size: 1/2"Head Width: 1/2"
Head Height: 3/8"Thread Size: 1/2-13
Material: 1018-1022 Carbon SteelPoint Dia.: 9/32"
Finish: PlainRockwell Hardness: HR15N 83 Min Surface Hardness
Decimal Equivalent: 0.500"Meets: ASME B18.6.2
Point Type: CupOverall Length: 1"
Drive Type: SquareCountry of Origin (subject to change): Taiwan

Product Description

Socket Set Screw, 1018/1022 Steel, Plain Finish, Thread Size 1/2-13, Point Type Cup, Drive Type Square, Drive Size 1/2", Overall Length 1", Point Dia. 9/32", Head Width 1/2", Head Height 3/8", Rockwell Hardness HR15N 83 Min Surface Hardness, Meets ASME B18.6.2, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.