KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, 1/2-13x1, PK5

VALUE BRAND| Zoro #: G0956015| Mfr #: 2WA50

$12.58 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: -
Thread Size: 1/2-13
Overall Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0956015 Mfr #: 2WA50
Type: -Thread Size: 1/2-13
Overall Length: 1"Finish: Plain
Point Dia.: 0.291"Class: 3A
Temp. Range (F): -Meets: ANSI/ASME B18.3
Rockwell Hardness: HRB 96 to HRC33Item: Socket Set Screw
Decimal Equivalent: 0.500"Drive Type: square
Point Type: CupPackage Quantity: 5
Point Material: -Head Width: -
System of Measurement: InchMaterial: 18-8 Stainless Steel
Drive Size: 1/2"Country of Origin (subject to change): India

Description

Socket Set Screw, 18-8 Stainless Steel, Plain Finish, Cup Point, Drive Size 1/4 In, Thread Size 1/2-13, Decimal Equivalent 0.500 In, Overall Length 1 In, Point Dia 0.291 In, Class 3A, Rockwell Hardness HRB 96-HRC33, Meets ANSI/ASME B18.3, Package 5

Reviews