JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Socket Set Screw, Cup, 1/2-13x3/4, PK25

VALUE BRAND| Zoro #: G1055896| Mfr #: U51260.050.0075

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1055896 Mfr #: U51260.050.0075
Drive Size: 1/4"Thread Size: 1/2-13
Item: Socket Set ScrewClass: 3A
Drive Type: Hex SocketSystem of Measurement: Inch
Rockwell Hardness: 96 HRB to 33 HRCMeets: ASME B18.3
Point Type: CupOverall Length: 3/4"
Type: StandardMaterial: 18-8 Stainless Steel
Finish: PlainDecimal Equivalent: 0.250"
Point Material: Stainless Steel 304Point Dia.: 0.207 to 0.291"
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Standard, 18-8 Stainless Steel, Plain Finish, Thread Size 1/2-13, Point Type Cup, Point Material 18-8 Stainless Steel, Drive Type Hex Socket, Drive Size 1/4", Overall Length 3/4", Point Dia. 0.207 to 0.291", Class 3A, Rockwell Hardness B85-B95, Meets ANSI B18.3, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.