Socket Set Screw, Cup, 1/2-13x3/4, PK5

VALUE BRAND| Zoro #: G0303816| Mfr #: 2WA49

$9.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0303816 Mfr #: 2WA49
Point Type: CupItem: Socket Set Screw
Point Dia.: 0.291"Finish: Plain
Rockwell Hardness: HRB 96 to HRC33Decimal Equivalent: 0.500"
System of Measurement: InchMeets: ANSI/ASME B18.3
Overall Length: 3/4"Drive Type: square
Drive Size: 1/2"Class: 3A
Thread Size: 1/2-13Material: 18-8 Stainless Steel
Country of Origin (subject to change): India

Product Description

Socket Set Screw, 18-8 Stainless Steel, Plain Finish, Cup Point, Drive Size 1/4 In, Thread Size 1/2-13, Decimal Equivalent 0.500 In, Overall Length 3/4 In, Point Dia 0.291 In, Class 3A, Rockwell Hardness HRB 96-HRC33, Meets ANSI/ASME B18.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.