Socket Set Screw, Cup, 1/2-13x3/4, PK50

VALUE BRAND| Zoro #: G0708154| Mfr #: 1AE75

$12.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0708154 Mfr #: 1AE75
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 1/4"Thread Size: 1/2-13
Item: Socket Set ScrewClass: 3A
Point Dia.: 0.270 to 0.291"Rockwell Hardness: HRC45 to HRC53
Meets: ANSI/ASME B18.3Point Type: Cup
Overall Length: 3/4"Material: Alloy Steel
Finish: PlainDecimal Equivalent: 0.500"
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 1/4 In, Thread Size 1/2-13, Decimal Equivalent 0.500 In, Length 3/4 In, Point Dia 0.270 to 0.291 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.