Socket Set Screw, Cup, 1/2-13x4, PK5

VALUE BRAND| Zoro #: G2065497| Mfr #: 1AJ27

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2065497 Mfr #: 1AJ27
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 1/4"Thread Size: 1/2-13
Item: Socket Set ScrewClass: 3A
Decimal Equivalent: 0.500"Point Dia.: 0.270 to 0.291"
Rockwell Hardness: HRC45 to HRC53Meets: ANSI/ASME B18.3
Point Type: CupOverall Length: 4"
Material: Alloy SteelFinish: Plain
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 1/4 In, Thread Size 1/2-13, Decimal Equivalent 0.500 In, Length 4 In, Point Dia 0.270 to 0.291 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.