15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Socket Set Screw, Cup, 1/2-20x1-1/4, PK10

VALUE BRAND| Zoro #: G0431575| Mfr #: 188356

$8.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0431575 Mfr #: 188356
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 1/4"Point Type: Cup
Thread Size: 1/2-20Material: Alloy Steel
Item: Socket Set ScrewClass: 3A
Point Dia.: 0.270 to 0.291"Overall Length: 1-1/4"
Finish: PlainDecimal Equivalent: 0.500"
Rockwell Hardness: HRC45 to HRC53Meets: ANSI/ASME B18.3
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 1/4 In, Thread Size 1/2-20, Decimal Equivalent 0.500 In, Length 1 1/4 In, Point Dia 0.270 to 0.291 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.