PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, 1/4-20x1-1/8, PK50

VALUE BRAND| Zoro #: G1662342| Mfr #: 3KE94

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1662342 Mfr #: 3KE94
Point Type: CupRockwell Hardness: HRC45 to HRC53
Decimal Equivalent: 0.250"System of Measurement: Inch
Meets: ANSI/ASME B18.3Overall Length: 1-1/8"
Drive Type: Hex SocketDrive Size: 1/8"
Class: 3AThread Size: 1/4-20
Material: Alloy steelItem: Socket Set Screw
Point Dia.: 0.118 to 0.132"Finish: Plain
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 1/8 In, Thread Size 1/4-20, Decimal Equivalent 0.250 In, Length 1 1/8 In, Point Dia 0.118 to 0.132 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 50

Product Reviews