THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Socket Set Screw, Cup, 1/4-20x1-3/4, PK50

VALUE BRAND| Zoro #: G0674861| Mfr #: 3KU15

$7.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: HRC45 to HRC53
Drive Size: 1/8"
Class: 3A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0674861 Mfr #: 3KU15
Rockwell Hardness: HRC45 to HRC53Drive Size: 1/8"
Class: 3AThread Size: 1/4-20
Package Quantity: 50Overall Length: 1-3/4"
System of Measurement: InchMaterial: Alloy steel
Finish: PlainMeets: ANSI/ASME B18.3
Decimal Equivalent: 0.250"Item: Socket Set Screw
Drive Type: Hex SocketPoint Type: Cup
Point Dia.: 0.118 to 0.132"Country of Origin (subject to change): Unknown

Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 1/8 In, Thread Size 1/4-20, Decimal Equivalent 0.250 In, Length 1 3/4 In, Point Dia 0.118 to 0.132 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 50

Reviews