Socket Set Screw, Cup, 1/4-20x1/4, PK100

VALUE BRAND| Zoro #: G2249791| Mfr #: U51260.025.0025

$5.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2249791 Mfr #: U51260.025.0025
Finish: PlainDecimal Equivalent: 0.013"
Thread Size: 1/4-20Point Material: Stainless Steel 304
Item: Socket Set ScrewRockwell Hardness: 96 HRB to 33 HRC
Drive Type: Hex SocketDrive Size: 1/8"
Point Dia.: 0.118 to 0.132"System of Measurement: Inch
Type: StandardMaterial: 18-8 Stainless Steel
Meets: ASME B18.3Class: 3A
Point Type: CupOverall Length: 1/4"
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Standard, 18-8 Stainless Steel, Plain Finish, Thread Size 1/4-20, Point Type Cup, Point Material 18-8 Stainless Steel, Drive Type Hex Socket, Drive Size 1/8", Overall Length 1/4", Point Dia. 0.118 to 0.132", Class 3A, Rockwell Hardness B85-B95, Meets ANSI B18.3, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.